Motion
21510155055

PFANNENBERG
21510155055

Visual Signal - 90-135 V ac, Red Lens, Xenon Bulb, Light Grey Base, 5 J Flash Energy, 1 Hz = 60 flashes/min, 50 cd, 164 m Max Viewing Distance
MI ITEM #09237391
MFR #21510155055
Price$334.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
21510155055

Visual Signal - 90-135 V ac, Red Lens, Xenon Bulb, Light Grey Base, 5 J Flash Energy, 1 Hz = 60 flashes/min, 50 cd, 164 m Max Viewing Distance
MI ITEM #09237391
MFR #21510155055

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$334.30/each

Specifications

Dimensions

  • Depth
    3.17 in
  • Height
    3.37 in
  • Signaling Area Height
    18.38 ft
  • Signaling Area Length
    16.08 ft
  • Signaling Area Width
    22.96 ft
  • Weight
    0.55 lbs
  • Width
    4.31 in

Details

  • Approval Listing Regulations
    UL, cUL, CE, VdS, EN 54-23
  • Base Color
    Light Grey
  • Bulb Type
    Xenon
  • Environmental Protection Standard
    IP66 / UL Type 4/4x
  • Flash Energy
    5 J
  • Flash Rate
    1 Hz = 60 flashes/min
  • IP Rating
    IP66
  • Lens Color
    Red
  • Light Intensity
    50 cd
  • Light Mode
    1 Hz = 60 flashes/min
  • Manufacturer Product Page
  • Material
    Polycarbonate / ABS Blend
  • Max Current Consumption
    0.12 A
  • Max Operating Temperature
    131 °F
  • Maximum Viewing Distance
    164 m
  • Min Operating Temperature
    -40 °F
  • Model Type
    PY X-S-05
  • Mount
    Surface/Flush
  • Mounting Style
    Surface Mount
  • Operating Temperature
    -40 °F to +131 °F
  • Operating Voltage Range
    90-135 V ac
  • Operation Manual
  • Operation Mode
    Fixed
  • Product Data Sheet
  • Product Types
    Flashing Strobes
  • Series
    PYRA
  • Service Life Of Light Source
    800,000,000 flashes

Overview

Mfr description
21510155055 PY X-S-05 115V FLASHING LIGH
  • The compact flashing light with red lens and grey base is not only adaptable to many applications, but it also stands out due to its safe and simple mounting
  • DNV-approval
  • Installation options with external lugs or internal holes
  • Impact-proof lens made of polycarbonate. Stabilisation of the XENON tubes for increased resistance to shock and vibration
  • Also suitable for panel mounting
  • Certified according to EN54-23 and VDS and therefore suitable for fire alerting
  • Service life: after 8 million flashes, still 70% light emission
  • Dimensions: LxWxH: 86 x 110 x 81mm
  • Maximum visibility: 164m
  • Optional with Soft Start Module (SSM) for reduction of starting current
  • Optional with DNV and MED certification
  • Housings can be stacked
  • Housing colours: grey (RAL 7035), red (RAL 3000) or white (RAL 9003)
  • Lens colours: clear, white, yellow, amber, red, green, blue
  • Ambient temperatures: -40C to +55C. Suitable for all areas of operation and applications
  • Electrical contact only in assembled base part. Wires can be connected according to the 'junction box' principle. No '3-hand' mounting (device screwdriver braid). No tension / pressure on the clamping unit, no 'crushed' cables or wires
  • 10 year warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought