Motion
21510156055

PFANNENBERG
21510156055

Visual Signal - 90-135 V ac, Green Lens, Xenon Bulb, Light Grey Base, 5 J Flash Energy, 1 Hz = 60 flashes/min, 50 cd, 164 m Max Viewing Distance
MI ITEM #09237392
MFR #21510156055
Price$384.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
21510156055

Visual Signal - 90-135 V ac, Green Lens, Xenon Bulb, Light Grey Base, 5 J Flash Energy, 1 Hz = 60 flashes/min, 50 cd, 164 m Max Viewing Distance
MI ITEM #09237392
MFR #21510156055

Mfr description
21510156055 PY X-S-05 115V FLASHING LIGH
  • The compact flashing light with green lens and grey base is not only adaptable to many applications, but it also stands out due to its safe and simple mounting
  • DNV-approval
  • Installation options with external lugs or internal holes
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$384.43/each

Specifications

Dimensions

  • Depth
    3.17 in
  • Height
    3.37 in
  • Signaling Area Height
    25 ft
  • Signaling Area Length
    21.3 ft
  • Signaling Area Width
    31.4 ft
  • Weight
    0.55 lbs
  • Width
    4.31 in

Details

  • Approval Listing Regulations
    UL, cUL, CE, VdS, EN 54-23
  • Base Color
    Light Grey
  • Bulb Type
    Xenon
  • Environmental Protection Standard
    IP66 / UL Type 4/4x
  • Flash Energy
    5 J
  • Flash Rate
    1 Hz = 60 flashes/min
  • IP Rating
    IP66
  • Lens Color
    Green
  • Light Intensity
    50 cd
  • Light Mode
    1 Hz = 60 flashes/min
  • Manufacturer Product Page
  • Material
    Polycarbonate / ABS Blend
  • Max Current Consumption
    0.12 A
  • Max Operating Temperature
    131 °F
  • Maximum Viewing Distance
    164 m
  • Min Operating Temperature
    -40 °F
  • Model Type
    PY X-S-05
  • Mount
    Surface/Flush
  • Mounting Style
    Surface Mount
  • Operating Temperature
    -40 °F to +131 °F
  • Operating Voltage Range
    90-135 V ac
  • Operation Manual
  • Operation Mode
    Fixed
  • Product Data Sheet
  • Product Types
    Flashing Strobes
  • Series
    PYRA
  • Service Life Of Light Source
    800,000,000 flashes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)