Motion
21510803000

PFANNENBERG
21510803000

Visual Signal - 18-30 V dc, Yellow Lens, Xenon Bulb, Red Base, 5 J Flash Energy, 1 Hz = 60 flashes/min, 50 cd, 164 m Max Viewing Distance
MI ITEM #09237397
MFR #21510803000
List Price$384.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
21510803000

Visual Signal - 18-30 V dc, Yellow Lens, Xenon Bulb, Red Base, 5 J Flash Energy, 1 Hz = 60 flashes/min, 50 cd, 164 m Max Viewing Distance
MI ITEM #09237397
MFR #21510803000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$384.43/each for your price

Overview

Mfr description
21510803000 PY X-S-05 24V FLASHING LIGHT
  • Exclusive Pfannenberg xenon flash technology
  • Reaches a 5 Joules Flash with 1 single flash per second
  • 8,000,000 flash service life
  • 180° x 360° visible field
  • Operates in any climate
  • Surface or flush-panel mounted
  • 10-Year Warranty

Specifications

  • Operating Voltage Range
    18-30 V dc
  • Lens Color
    Yellow
  • Base Color
    Red
  • Bulb Type
    Xenon
  • Flash Energy
    5 J
  • Light Intensity
    50 cd
  • Maximum Viewing Distance
    164 m
  • Flash Rate
    1 Hz = 60 flashes/min
  • Series
    PYRA
  • Service Life Of Light Source
    800,000,000 flashes
  • Operation Mode
    Fixed
  • Product Types
    Flashing Strobes
  • Mounting Style
    Surface Mount
  • Model Type
    PY X-S-05
  • Min Operating Temperature
    -40 °F
  • Max Operating Temperature
    131 °F
  • Material
    Polycarbonate / ABS Blend
  • Height
    3.37 in
  • Width
    4.31 in
  • Depth
    3.17 in
  • Weight
    1.21 lbs
  • Approval Listing Regulations
    UL, cUL, CE, VdS, EN 54-23
  • Environmental Protection Standard
    IP66 / UL Type 4/4x
  • Product Data Sheet
  • Operation Manual
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text