Motion
21550155055

PFANNENBERG
21550155055

Visual Signal - 90-135 V ac, Red Lens, Xenon Bulb, Light Grey Base, 5 J Flash Energy, 1 Hz = 60 flashes/min, .75 Hz = 45 flashes/min, .5 Hz = 30 flashes/min, .1 Hz = 6 flashes/min, 50 cd, 164 m Max Viewing Distance
Mi Item #09237417
MFR #21550155055
Price$463.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
21550155055

Visual Signal - 90-135 V ac, Red Lens, Xenon Bulb, Light Grey Base, 5 J Flash Energy, 1 Hz = 60 flashes/min, .75 Hz = 45 flashes/min, .5 Hz = 30 flashes/min, .1 Hz = 6 flashes/min, 50 cd, 164 m Max Viewing Distance
Mi Item #09237417
MFR #21550155055

Mfr description
21550155055 PY X-M-05 115V FLASHING LIGH
  • Exclusive Pfannenberg xenon flash technology
  • Reaches a 5 Joules Flash with with adjustable flash rate
  • Adjustable flash rate: 0.1, 0.5, 0.75, and 1.0 Hz
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$463.97/each

Specifications

Dimensions

  • Depth
    4.48 in
  • Height
    4.88 in
  • Weight
    0.88 lbs
  • Width
    6.53 in

Details

  • Approval Listing Regulations
    UL, cUL, CE, VdS, EN 54-23
  • Base Color
    Light Grey
  • Bulb Type
    Xenon
  • Environmental Protection Standard
    IP66 / UL Type 4/4x
  • Flash Energy
    5 J
  • Flash Rate
    .1 Hz = 6 flashes/min, .5 Hz = 30 flashes/min, .75 Hz = 45 flashes/min, 1 Hz = 60 flashes/min
  • Lens Color
    Red
  • Light Intensity
    50 cd
  • Manufacturer Product Page
  • Material
    Polycarbonate / ABS Blend
  • Max Operating Temperature
    131 °F
  • Maximum Viewing Distance
    164 m
  • Min Operating Temperature
    -40 °F
  • Model Type
    PY X-M-05
  • Mounting Style
    Surface Mount
  • Operating Voltage Range
    90-135 V ac
  • Operation Manual
  • Operation Mode
    Adjustable
  • Product Data Sheet
  • Product Types
    Flashing Strobes
  • Series
    PYRA
  • Service Life Of Light Source
    800,000,000 flashes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)