Motion
21551154055

PFANNENBERG
21551154055

Visual Signal - 90-135 V ac, Amber Lens, Xenon Bulb, Light Grey Base, 10 J Flash Energy, 1 Hz = 60 flashes/min, .75 Hz = 45 flashes/min, .5 Hz = 30 flashes/min, .1 Hz = 6 flashes/min, 149 cd, 283 m Max Viewing Distance
MI ITEM #09237430
MFR #21551154055
Price$534.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
21551154055

Visual Signal - 90-135 V ac, Amber Lens, Xenon Bulb, Light Grey Base, 10 J Flash Energy, 1 Hz = 60 flashes/min, .75 Hz = 45 flashes/min, .5 Hz = 30 flashes/min, .1 Hz = 6 flashes/min, 149 cd, 283 m Max Viewing Distance
MI ITEM #09237430
MFR #21551154055

Mfr description
21551154055 PY X-M-10 115V FLASHING LIGH
  • Powerful flashing light with amber lens and grey base in an elegant pyramid design
  • The PYRA series flashing light is not only adaptable to many applications, but it also stands out due to its safe and simple mounting
  • Installation options with external lugs or internal holes
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$534.04/each

Specifications

Dimensions

  • Depth
    4.48 in
  • Height
    4.88 in
  • Signaling Area Height
    42 ft
  • Signaling Area Length
    23.29 ft
  • Signaling Area Width
    52.5 ft
  • Weight
    0.97 lbs
  • Width
    6.53 in

Details

  • Approval Listing Regulations
    UL, cUL, CE, VdS, EN 54-23
  • Base Color
    Light Grey
  • Bulb Type
    Xenon
  • Environmental Protection Standard
    IP66 / UL Type 4/4x
  • Flash Energy
    10 J
  • Flash Rate
    .1 Hz = 6 flashes/min, .5 Hz = 30 flashes/min, .75 Hz = 45 flashes/min, 1 Hz = 60 flashes/min
  • IP Rating
    IP66
  • Lens Color
    Amber
  • Light Intensity
    149 cd
  • Light Mode
    1 Hz = 60 flashes/min, .75 Hz = 45 flashes/min, .5 Hz = 30 flashes/min, .1 Hz = 6 flashes/min
  • Manufacturer Product Page
  • Material
    Polycarbonate / ABS Blend
  • Max Current Consumption
    0.32 A
  • Max Operating Temperature
    131 °F
  • Maximum Viewing Distance
    283 m
  • Min Operating Temperature
    -40 °F
  • Model Type
    PY X-M-10
  • Mount
    Surface/Flush
  • Mounting Style
    Surface Mount
  • Operating Temperature
    -40 °F to +131 °F
  • Operating Voltage Range
    90-135 V ac
  • Operation Manual
  • Operation Mode
    Adjustable
  • Product Data Sheet
  • Product Types
    Flashing Strobes
  • Series
    PYRA
  • Service Life Of Light Source
    800,000,000 flashes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)