Motion
21554813055

PFANNENBERG
21554813055

Audible/Visual Signal - 10-60 V dc; 18-30 V ac, 101 dB Max @ 1m, Yellow Lens, Xenon Bulb, 5 J Flash Energy, 1 Hz = 60 flashes/min, Light Grey Base, 450 sq ft Coverage Area @ 80dB, Polycarbonate / ABS Blend Material
Mi Item #09237445
MFR #21554813055
Price$676.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
21554813055

Audible/Visual Signal - 10-60 V dc; 18-30 V ac, 101 dB Max @ 1m, Yellow Lens, Xenon Bulb, 5 J Flash Energy, 1 Hz = 60 flashes/min, Light Grey Base, 450 sq ft Coverage Area @ 80dB, Polycarbonate / ABS Blend Material
Mi Item #09237445
MFR #21554813055

Mfr description
21554813055 PY X-MA-05 24V COMBO SOUND/F
  • Exclusive Pfannenberg xenon flash technology
  • 8,000,000 flash service life
  • Adjustable flash rate: 0.1, 0.5, 0.75, and 1.0 Hz
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$676.07/each

Specifications

Dimensions

  • Depth
    4.48 in
  • Height
    4.88 in
  • Weight
    1.23 lbs
  • Width
    6.53 in

Details

  • Approval Listing Regulations
    UL, cUL, EAC, VDS, EN 54-152
  • Base Color
    Light Grey
  • Bulb Type
    Xenon
  • Coverage Area 80Db Ambient
    450 sq ft
  • Coverage Area 90Db Ambient
    45 sq ft
  • Environmental Protection Standard
    IP66 / UL Type 4/4x
  • Flash Energy
    5 J
  • Flash Rate
    1 Hz = 60 flashes/min
  • Lens Color
    Yellow
  • Manufacturer Product Page
  • Material
    Polycarbonate / ABS Blend
  • Max Operating Temperature
    131 °F
  • Maximum Decible @ 1m
    101 dB
  • Min Operating Temperature
    -40 °F
  • Model Type
    PY X-MA-05
  • Mounting Style
    Surface Mount
  • Operating Voltage Range
    10-60 V dc; 18-30 V ac
  • Operation Manual
  • Product Data Sheet
  • Product Type
    Audible & Visual Signal - Combo Units
  • Product Types
    Sounder Horn & Flashing Strobes
  • Series
    PYRA
  • Service Life Of Light Source
    8,000,000 Flashes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)