Motion
21561155055

PFANNENBERG
21561155055

Visual Signal - 90-135 V ac, Red Lens, Xenon Bulb, Light Grey Base, 15 J Flash Energy, 1 Hz = 60 flashes/min, .75 Hz = 45 flashes/min, .5 Hz = 30 flashes/min, .1 Hz = 6 flashes/min, 190 cd, 320 m Max Viewing Distance
MI ITEM #09237460
MFR #21561155055
Your Price$563.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
21561155055

Visual Signal - 90-135 V ac, Red Lens, Xenon Bulb, Light Grey Base, 15 J Flash Energy, 1 Hz = 60 flashes/min, .75 Hz = 45 flashes/min, .5 Hz = 30 flashes/min, .1 Hz = 6 flashes/min, 190 cd, 320 m Max Viewing Distance
MI ITEM #09237460
MFR #21561155055

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$563.18/each(List $647.66)

Overview

Mfr description
21561155055 PY X-L-15 115V FLASHING LIGH
  • Powerful flashing light with red lens and grey base in an elegant pyramid design
  • The PYRA series flashing light is not only adaptable to many applications, but it also stands out due to its safe and simple mounting
  • Installation options with external lugs or internal holes
  • Impact-proof lens made of polycarbonate. Stabilisation of the XENON tubes for increased resistance to shock and vibration
  • Flashing frequency can be adjusted (0.1/0.5/0.75/1 Hz)
  • Flashing lights can be operated in full synchronisation with each other
  • Optional as CPR-version with EN54-23 approval
  • Optional with soft start module (SSM)
  • The SSM version is certified according to EN54-23 (only red and clear) and VDS (all colours) and therefore suitable for fire alerting
  • Service life: after 8 million flashes, still 70% light emission
  • Dimensions: LxWxH: 144 x 212 x 157mm
  • Maximum visibility: 320m
  • Housing colours: grey (RAL 7035), red (RAL 3000) or white (RAL 9003)
  • 7 lens colours: clear, white, yellow, amber, red, green, blue
  • Ambient temperatures: -40C to +55C. Suitable for all areas of operation and applications
  • Electrical contact only in assembled base part. Wires can be connected according to the 'junction box' principle. No '3-hand' mounting (device screwdriver braid). No tension / pressure on the clamping unit, no 'pinching' of wires
  • 10 year warranty

Specifications

  • Operating Voltage Range
    90-135 V ac
  • Max Current Consumption
    0.35 A
  • Lens Color
    Red
  • Signaling Area Height
    47.9 ft
  • Base Color
    Light Grey
  • Bulb Type
    Xenon
  • Signaling Area Length
    30.18 ft
  • Flash Energy
    15 J
  • Light Intensity
    190 cd
  • Maximum Viewing Distance
    320 m
  • Signaling Area Width
    59.72 ft
  • Flash Rate
    .1 Hz = 6 flashes/min, .5 Hz = 30 flashes/min, .75 Hz = 45 flashes/min, 1 Hz = 60 flashes/min
  • Series
    PYRA
  • Service Life Of Light Source
    800,000,000 flashes
  • Operation Mode
    Adjustable
  • Product Types
    Flashing Strobes
  • Mounting Style
    Surface Mount
  • Model Type
    PY X-L-15
  • Min Operating Temperature
    -40 °F
  • Max Operating Temperature
    131 °F
  • Material
    Polycarbonate / ABS Blend
  • Height
    6.20 in
  • Width
    8.40 in
  • Depth
    5.67 in
  • Weight
    0.97 lbs
  • Approval Listing Regulations
    UL, cUL, CE, VdS, EN 54-23
  • Environmental Protection Standard
    IP66 / UL Type 4/4x
  • IP Rating
    IP66
  • Light Mode
    1 Hz = 60 flashes/min, .75 Hz = 45 flashes/min, .5 Hz = 30 flashes/min, .1 Hz = 6 flashes/min
  • Mount
    Surface/Flush
  • Operating Temperature
    -40 °F to +131 °F
  • Product Data Sheet
  • Operation Manual
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought