Motion
21561803055

PFANNENBERG
21561803055

Visual Signal - 24 V dc, 18-30 V ac, Yellow Lens, Xenon Bulb, Light Grey Base, 15 J Flash Energy, 1 Hz = 60 flashes/min, .75 Hz = 45 flashes/min, .5 Hz = 30 flashes/min, .1 Hz = 6 flashes/min, 190 cd, 320 m Max Viewing Distance
MI ITEM #09237462
MFR #21561803055
List Price$647.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
21561803055

Visual Signal - 24 V dc, 18-30 V ac, Yellow Lens, Xenon Bulb, Light Grey Base, 15 J Flash Energy, 1 Hz = 60 flashes/min, .75 Hz = 45 flashes/min, .5 Hz = 30 flashes/min, .1 Hz = 6 flashes/min, 190 cd, 320 m Max Viewing Distance
MI ITEM #09237462
MFR #21561803055

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$647.66/each for your price

Overview

Mfr description
21561803055 PY X-L-15 24V FLASHING LIGHT
  • Exclusive Pfannenberg xenon flash technology
  • Reaches a 15 Joules Flash with with adjustable flash rate
  • Adjustable flash rate: 0.1, 0.5, 0.75, and 1.0 Hz
  • Selectable flash frequency and synchronized flash
  • Option: control input to activate flash, direct control via PLC
  • 8,000,000 flash service life
  • Huge visual 3D-Coverage area, more as double as a 10 J flashing light with a 180° x 360° visible field
  • Operates in any climate
  • Surface or flush-panel mounted
  • 10-Year Warranty

Specifications

  • Operating Voltage Range
    24 V dc, 18-30 V ac
  • Lens Color
    Yellow
  • Base Color
    Light Grey
  • Bulb Type
    Xenon
  • Flash Energy
    15 J
  • Light Intensity
    190 cd
  • Maximum Viewing Distance
    320 m
  • Flash Rate
    .1 Hz = 6 flashes/min, .5 Hz = 30 flashes/min, .75 Hz = 45 flashes/min, 1 Hz = 60 flashes/min
  • Series
    PYRA
  • Service Life Of Light Source
    800,000,000 flashes
  • Operation Mode
    Adjustable
  • Product Types
    Flashing Strobes
  • Mounting Style
    Surface Mount
  • Model Type
    PY X-L-15
  • Min Operating Temperature
    -40 °F
  • Max Operating Temperature
    131 °F
  • Material
    Polycarbonate / ABS Blend
  • Height
    6.20 in
  • Width
    8.40 in
  • Depth
    5.67 in
  • Weight
    0.97 lbs
  • Approval Listing Regulations
    UL, cUL, CE, VdS, EN 54-23
  • Environmental Protection Standard
    IP66 / UL Type 4/4x
  • Product Data Sheet
  • Operation Manual
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text