Motion
21565151055

PFANNENBERG
21565151055

Audible/Visual Signal - 90-135 V ac, 103 dB Max @ 1m, Clear Lens, Xenon Bulb, 15 J Flash Energy, 1 Hz = 60 flashes/min, Light Grey Base, 500 sq ft Coverage Area @ 80dB, Polycarbonate / ABS Blend Material
MI ITEM #09237465
MFR #21565151055
List Price$922.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
21565151055

Audible/Visual Signal - 90-135 V ac, 103 dB Max @ 1m, Clear Lens, Xenon Bulb, 15 J Flash Energy, 1 Hz = 60 flashes/min, Light Grey Base, 500 sq ft Coverage Area @ 80dB, Polycarbonate / ABS Blend Material
MI ITEM #09237465
MFR #21565151055

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$922.26/each for your price

Overview

Mfr description
21565151055 PY X-LA-15 115V COMBO SOUND/
  • Exclusive Pfannenberg xenon flash technology
  • Selectable flash frequency and synchronized flash
  • Easy and safe installation design for failure free mounting in shortest time
  • Option: control input to activate flash, direct control via PLC
  • Polycarbonate/ABS blend housing8 tones are selectable and sound level is reducible by –20 dB for adaption to any industry and environment
  • UL Type 4/4X, IP 66 ingress protection
  • Certifications: UL, CE, cUL

Specifications

  • Operating Voltage Range
    90-135 V ac
  • Maximum Decible @ 1m
    103 dB
  • Lens Color
    Clear
  • Bulb Type
    Xenon
  • Flash Energy
    15 J
  • Flash Rate
    1 Hz = 60 flashes/min
  • Base Color
    Light Grey
  • Coverage Area 80Db Ambient
    500 sq ft
  • Material
    Polycarbonate / ABS Blend
  • Model Type
    PY X-LA-15
  • Mounting Style
    Surface Mount
  • Coverage Area 90Db Ambient
    54 sq ft
  • Product Types
    Sounder Horn & Flashing Strobes
  • Series
    PYRA
  • Service Life Of Light Source
    8,000,000 Flashes
  • Min Operating Temperature
    -40 °F
  • Max Operating Temperature
    131 °F
  • Height
    8.50 in
  • Width
    5.66 in
  • Depth
    6.77 in
  • Weight
    1.28 lbs
  • Approval Listing Regulations
    UL, cUL, EAC, VDS, EN 54-166
  • Environmental Protection Standard
    IP66 / UL Type 4/4x
  • Product Data Sheet
  • Operation Manual
  • Manufacturer Product Page
  • Product Type
    Audible & Visual Signal - Combo Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text