Motion
21565805055

PFANNENBERG
21565805055

Audible/Visual Signal - 18-30 V dc, 103 dB Max @ 1m, Red Lens, Xenon Bulb, 15 J Flash Energy, 1 Hz = 60 flashes/min, Light Grey Base, 500 sq ft Coverage Area @ 80dB, Polycarbonate / ABS Blend Material
Mi Item #09237469
MFR #21565805055
Price$922.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
21565805055

Audible/Visual Signal - 18-30 V dc, 103 dB Max @ 1m, Red Lens, Xenon Bulb, 15 J Flash Energy, 1 Hz = 60 flashes/min, Light Grey Base, 500 sq ft Coverage Area @ 80dB, Polycarbonate / ABS Blend Material
Mi Item #09237469
MFR #21565805055

Mfr description
21565805055 PY X-LA-15 24V COMBO SOUND/F
  • Powerful flashing light sounder with red lens and grey base in an elegant pyramid design
  • The PYRA series flashing light sounder is not only adaptable to many applications, but it also stands out due to its safe and simple mounting
  • Light and sounder can be controlled separately
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$922.26/each

Specifications

Dimensions

  • Depth
    6.77 in
  • Height
    8.50 in
  • Signaling Area Height
    47.9 ft
  • Signaling Area Length
    30.18 ft
  • Signaling Area Width
    59.72 ft
  • Weight
    1.28 lbs
  • Width
    5.66 in

Details

  • Approval Listing Regulations
    UL, cUL, EAC, VDS, EN 54-170
  • Base Color
    Light Grey
  • Bulb Type
    Xenon
  • Cable Entries
    4x M20 (prepared)
  • Coverage Area 80Db Ambient
    500 sq ft
  • Coverage Area 90Db Ambient
    54 sq ft
  • Environmental Protection Standard
    IP66 / UL Type 4/4x
  • Flash Energy
    15 J
  • Flash Rate
    1 Hz = 60 flashes/min
  • Housing Color
    RAL 7035
  • Housing Material
    Polycarbonate
  • Impact Rated
    IK08
  • IP Rating
    IP 66
  • Lens Color
    Red
  • Light Intensity
    64 cd
  • Manufacturer Product Page
  • Material
    Polycarbonate / ABS Blend
  • Max Current Consumption
    0.75 A
  • Max Operating Temperature
    131 °F
  • Maximum Decible @ 1m
    103 dB
  • Min Operating Temperature
    -40 °F
  • Model Type
    PY X-LA-15
  • Mounting Style
    Surface Mount
  • NEMA Rating
    UL Type 4/4x
  • Operating Modes
    Flashing Light
  • Operating Temperature
    -40 °F to +131 °F
  • Operating Voltage Range
    18-30 V dc
  • Operation Manual
  • Product Data Sheet
  • Product Type
    Audible & Visual Signal - Combo Units
  • Product Types
    Sounder Horn & Flashing Strobes
  • Series
    PYRA
  • Service Life Of Light Source
    8,000,000 Flashes
  • Terminal Connection
    0.14 - 2.5mm² fine wire, AWG 24 - AWG 14 (stranded)
  • Tone Frequency
    110 Hz^3.0 kHz
  • Voltage Rating
    24
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)