Motion
21108631000

PFANNENBERG
21108631000

Visual Signal - 10-60 V dc, Clear Lens, LED Bulb, Light Grey Base, See Light Intensity Flash Energy, 2 Hz = 120 flashes/min, 1 Hz = 60 flashes/min, .75 Hz = 45 flashes/min, .5 Hz = 30 flashes/min, .1 Hz = 6 flashes/min, 75 cd, 201 m Max Viewing Distance
Mi Item #09237470
MFR #21108631000
Price$926.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
21108631000

Visual Signal - 10-60 V dc, Clear Lens, LED Bulb, Light Grey Base, See Light Intensity Flash Energy, 2 Hz = 120 flashes/min, 1 Hz = 60 flashes/min, .75 Hz = 45 flashes/min, .5 Hz = 30 flashes/min, .1 Hz = 6 flashes/min, 75 cd, 201 m Max Viewing Distance
Mi Item #09237470
MFR #21108631000

Mfr description
21108631000 QUADRO LED HI MULTI-FUNCTION
  • 75 cd light intensity
  • Designed for tough requirements under industrial conditions
  • Impact and vibration resistant
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$926.05/each

Specifications

Dimensions

  • Depth
    5.11 in
  • Height
    5.11 in
  • Weight
    1.28 lbs
  • Width
    5.11 in

Details

  • Approval Listing Regulations
    UL, cUL, CE, EAC
  • Base Color
    Light Grey
  • Bulb Type
    LED
  • Environmental Protection Standard
    IP66 / IP67 / IK08
  • Flash Energy
    See Light Intensity
  • Flash Rate
    2 Hz = 120 flashes/min, 1 Hz = 60 flashes/min, .75 Hz = 45 flashes/min, .5 Hz = 30 flashes/min, .1 Hz = 6 flashes/min
  • Lens Color
    Clear
  • Light Intensity
    75 cd
  • Manufacturer Product Page
  • Material
    UV resistant Polycarbonate
  • Max Operating Temperature
    131 °F
  • Maximum Viewing Distance
    201 m
  • Min Operating Temperature
    -40 °F
  • Model Type
    QUADRO LED-HI
  • Mounting Style
    Surface Mount
  • Operating Voltage Range
    10-60 V dc
  • Operation Manual
  • Operation Mode
    Continuous/Blinking/Flashing
  • Product Data Sheet
  • Product Types
    LED Lights
  • Series
    QUADRO
  • Service Life Of Light Source
    50,000 hrs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)