Motion
23111100601

PFANNENBERG
23111100601

Audible Signal - 230 V ac, 110 dB Max Decible @ 1m, 15,700 sq ft Coverage Area @ 80dB, Red Base, Surface Mount, Cast Aluminium Material
MI ITEM #09237490
MFR #23111100601
Price$1,501.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
23111100601

Audible Signal - 230 V ac, 110 dB Max Decible @ 1m, 15,700 sq ft Coverage Area @ 80dB, Red Base, Surface Mount, Cast Aluminium Material
MI ITEM #09237490
MFR #23111100601

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,501.75/each

Specifications

Dimensions

  • Depth
    5.21 in
  • Height
    5.21 in
  • Weight
    5.07 lbs
  • Width
    5.62 in

Details

  • Approval Listing Regulations
    UL, cUL, VdS, EN 54-3, EAC, GL
  • Base Color
    Red
  • Coverage Area 80Db Ambient
    15,700 sq ft
  • Coverage Area 90Db Ambient
    1,570 sq ft
  • Environmental Protection Standard
    IP66 / IP67
  • Manufacturer Product Page
  • Material
    Cast Aluminium
  • Max Operating Temperature
    131 °F
  • Maximum Decible @ 1m
    110 dB
  • Min Operating Temperature
    -40 °F
  • Model Type
    DS 10-SIL
  • Mounting Style
    Surface Mount
  • Operating Voltage Range
    230 V ac
  • Operation Manual
  • Product Data Sheet
  • Product Type
    Audible Signals
  • Product Types
    Sounder Horn
  • Series
    DS Sounder

Overview

Mfr description
23111100601 DS 10-SIL 230 SOUNDER SIL/PL
  • 114 dB (A) nominal sound pressure level
  • 31 alarm tones with 4 stages
  • Stage programmability
  • Internal volume control
  • Horn loudspeaker type tone generator
  • IP 66, IP 67 cast aluminum housing
  • Certifications: UL, cUL, VdS, EN 54-3, EAC, GL
  • 10 Year Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought