Motion
28213000005

PFANNENBERG
28213000005

Stacklight Tower - 230 V ac, Clear Lens, 10 cd, Incandescent Bulb
Mi Item #09237506
MFR #28213000005
Price$9.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
28213000005

Stacklight Tower - 230 V ac, Clear Lens, 10 cd, Incandescent Bulb
Mi Item #09237506
MFR #28213000005

Mfr description
28213000005 BR50-L BA15D 5W BULB
  • Appealing Design 54 mm diameter complements industrial machinery while offering excellent visibility
  • Modular design with 6 different color elements and 4 mounting methods
  • The light is amplified by the internal prisms of the impact-proof,heat-resistant and dust-proof polycarbonate lens and can be easily identified from all sides
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.47/each

Specifications

Dimensions

  • Depth
    2.17 in
  • Height
    2.17 in
  • Weight
    0.04 lbs
  • Width
    0.20 in

Details

  • Approval Listing Regulations
    UL, EAC
  • Bulb Type
    Incandescent
  • Environmental Protection Standard
    IP65
  • Lens Color
    Clear
  • Light Intensity
    10 cd
  • Manufacturer Product Page
  • Material
    Polycarbonate
  • Max Operating Temperature
    113 °F
  • Min Operating Temperature
    -31 °F
  • Model Type
    BR50-L BA15d
  • Mounting Style
    Module or Base
  • Operating Voltage Range
    230 V ac
  • Operation Manual
  • Product Data Sheet
  • Product Type
    Signal Towers & Stacklights
  • Product Types
    Visual Indicators
  • Service Life Of Light Source
    1,500 hrs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)