Motion
28213000021

PFANNENBERG
28213000021

Stacklight Tower - 115 V ac, Clear Lens, 120 mcd, LED Bulb
MI ITEM #09237507
MFR #28213000021
List Price$89.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
28213000021

Stacklight Tower - 115 V ac, Clear Lens, 120 mcd, LED Bulb
MI ITEM #09237507
MFR #28213000021

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$89.01/each for your price

Overview

Mfr description
28213000021 BA15D WH LED EXTRA BRIGHT LI
  • Appealing Design 54 mm diameter complements industrial machinery while offering excellent visibility
  • Modular design with 6 different color elements and 4 mounting methods
  • The light is amplified by the internal prisms of the impact-proof,heat-resistant and dust-proof polycarbonate lens and can be easily identified from all sides
  • IP 54 / IP 65 enclosure rating
  • Tubular stand or bracket with various tube lengths, or direct to enclosure
  • Self-monitoring module
  • Simple Integration to the AS-i interface BUS system for up to 4 stages or 62 master/slave connections.

Specifications

  • Operating Voltage Range
    115 V ac
  • Product Type
    Signal Towers & Stacklights
  • Lens Color
    Clear
  • Light Intensity
    120 mcd
  • Bulb Type
    LED
  • Product Types
    Visual Indicators
  • Service Life Of Light Source
    100,000 hrs
  • Mounting Style
    Module or Base
  • Model Type
    BA15d
  • Material
    Polycarbonate
  • Min Operating Temperature
    -31 °F
  • Max Operating Temperature
    113 °F
  • Height
    0.60 in
  • Width
    2.95 in
  • Depth
    5.91 in
  • Weight
    0.04 lbs
  • Environmental Protection Standard
    IP65
  • Approval Listing Regulations
    UL, EAC
  • Product Data Sheet
  • Operation Manual
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought