Motion
28250071030

PFANNENBERG
28250071030

Stacklight Tower - 230 V ac, Yellow Module, Module Function Flashing, .6 J Flash Energy, Xenon Bulb
MI ITEM #09237540
MFR #28250071030
Price$185.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
28250071030

Stacklight Tower - 230 V ac, Yellow Module, Module Function Flashing, .6 J Flash Energy, Xenon Bulb
MI ITEM #09237540
MFR #28250071030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$185.59/each

Specifications

Dimensions

  • Depth
    2.76 in
  • Height
    5.19 in
  • Weight
    0.33 lbs
  • Width
    2.76 in

Details

  • Approval Listing Regulations
    UL, EAC
  • Bulb Type
    Xenon
  • Environmental Protection Standard
    IP65
  • Flash Energy
    .6 J
  • Flash Rate
    1 hz
  • Housing Color
    RAL 9011
  • Light Intensity
    4 cd
  • Manufacturer Product Page
  • Material
    Polycarbonate
  • Max Current Consumption
    0.012 A
  • Max Operating Temperature
    113 °F
  • Min Operating Temperature
    -31 °F
  • Model Type
    BR50-FL-YE
  • Module Color
    Yellow
  • Module Function
    Flashing
  • Mounting Style
    Module or Base
  • Operating Voltage Range
    230 V ac
  • Operation Manual
  • Product Data Sheet
  • Product Type
    Signal Towers & Stacklights
  • Product Types
    Visual Indicators
  • Series / Type
    BR50
  • Service Life Of Light Source
    8,000,000 Flashes
  • Voltage Rating
    230 V ac

Overview

Mfr description
28250071030 BR50-FL-YE FLASHING LIGHT MO
  • BR 50 signal tower yellow flashing light module
  • Up to 5 modules with 6 lens colours. They can be combined as desired by simply plugging them together, even in the field
  • Can be used everywhere where machine statuses need to be displayed and warning signals given
  • Modular design with sturdy housing for all indoor and outdoor applications in tough conditions
  • Types of modules include continuous lights with LED, blinking light (1.5 Hz), flashing light, sounder 85 dB (A)
  • Flexible building kit system guarantees easy handling
  • Mechanical and electronics are decoupled, this results in a more stable construction that is less sensitive to vibrations
  • Many different variations, can be fixed by means of tubular stand, tube or direct mounting
  • Monitored module for greater safety, the light source has two separate LED strands. If one strand fails, the alarm contact is activated and the second strand continues to light
  • High system of protection IP 54 (optionally IP 65)
  • Dimensions: Ø 54 x 63mm per light module

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought