Motion
28250078050

PFANNENBERG
28250078050

Stacklight - 24 V dc, Red Module, Module Function Flashing Light, Red Lens, 3 cd, 1 J Flash Energy, XENON Bulb
Mi Item #09237553
MFR #28250078050
Price$161.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
28250078050

Stacklight - 24 V dc, Red Module, Module Function Flashing Light, Red Lens, 3 cd, 1 J Flash Energy, XENON Bulb
Mi Item #09237553
MFR #28250078050

Mfr description
28250078050 BR50-FL-RD FLASHING LIGHT MO
  • BR 50 signal tower red flashing light module
  • Up to 5 modules with 6 lens colours. They can be combined as desired by simply plugging them together, even in the field
  • Can be used everywhere where machine statuses need to be displayed and warning signals given
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$161.38/each

Specifications

Dimensions

  • Depth
    2.76 in
  • Height
    5.19 in
  • Weight
    0.53 lbs
  • Width
    2.76 in

Details

  • Approval Listing Regulations
    UL, EAC
  • Bulb Type
    Xenon
  • Environmental Protection Standard
    IP65
  • Flash Energy
    1 J
  • Flash Rate
    1 hz
  • Housing Color
    RAL 9011
  • Lens Color
    Red
  • Light Intensity
    3 cd
  • Manufacturer Product Page
  • Material
    Polycarbonate
  • Max Current Consumption
    0.04 A
  • Max Operating Temperature
    113 °F
  • Min Operating Temperature
    -31 °F
  • Model Type
    BR50-FL-RD
  • Module Color
    Red
  • Module Function
    Flashing
  • Mounting Style
    Module or Base
  • Operating Voltage Range
    24 V dc
  • Operation Manual
  • Product Data Sheet
  • Product Type
    Signal Towers & Stacklights
  • Product Types
    Visual Indicators
  • Series / Type
    BR50
  • Service Life Of Light Source
    8,000,000 Flashes
  • Voltage Rating
    12, 24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)