Motion
28250078060

PFANNENBERG
28250078060

Stacklight Tower - 24 V dc, Green Module, Module Function Flashing, 1 J Flash Energy, Xenon Bulb
Mi Item #09237554
MFR #28250078060
Price$161.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
28250078060

Stacklight Tower - 24 V dc, Green Module, Module Function Flashing, 1 J Flash Energy, Xenon Bulb
Mi Item #09237554
MFR #28250078060

Mfr description
28250078060 BR50-FL-GR FLASHING LIGHT MO
  • BR 50 signal tower green flashing light module
  • Up to 5 modules with 6 lens colours. They can be combined as desired by simply plugging them together, even in the field
  • Can be used everywhere where machine statuses need to be displayed and warning signals given
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$161.38/each

Specifications

Dimensions

  • Depth
    2.76 in
  • Height
    5.19 in
  • Weight
    0.40 lbs
  • Width
    2.76 in

Details

  • Approval Listing Regulations
    UL, EAC
  • Bulb Type
    Xenon
  • Environmental Protection Standard
    IP65
  • Flash Energy
    1 J
  • Flash Rate
    1 hz
  • Housing Color
    RAL 9011
  • Light Intensity
    3 cd
  • Manufacturer Product Page
  • Material
    Polycarbonate
  • Max Current Consumption
    0.04 A
  • Max Operating Temperature
    113 °F
  • Min Operating Temperature
    -31 °F
  • Model Type
    BR50-FL-GR
  • Module Color
    Green
  • Module Function
    Flashing
  • Mounting Style
    Module or Base
  • Operating Voltage Range
    24 V dc
  • Operation Manual
  • Product Data Sheet
  • Product Type
    Signal Towers & Stacklights
  • Product Types
    Visual Indicators
  • Series / Type
    BR50
  • Service Life Of Light Source
    8,000,000 Flashes
  • Voltage Rating
    12, 24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)