Motion
28250160040

PFANNENBERG
28250160040

Stacklight Tower -
MI ITEM #09237561
MFR #28250160040
Your Price$60.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
28250160040

Stacklight Tower -
MI ITEM #09237561
MFR #28250160040

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$60.94/each(List $70.07)

Overview

Mfr description
28250160040 BR50-T400 BR50 THREADED TUBE
  • BR 50 signal tower 400 mm Stainless steel tube with thread, 2 nuts and bracket
  • with Up to 5 modules with 6 lens colours. They can be combined as desired by simply plugging them together, even in the field
  • Can be used everywhere where machine statuses need to be displayed and warning signals given
  • Modular design with sturdy housing for all indoor and outdoor applications in tough conditions
  • Types of modules include continuous lights with LED, blinking light (1.5 Hz), flashing light, sounder 85 dB (A)
  • Flexible building kit system guarantees easy handling
  • Mechanical and electronics are decoupled, this results in a more stable construction that is less sensitive to vibrations
  • Many different variations, can be fixed by means of tubular stand, tube or direct mounting
  • Monitored module for greater safety, the light source has two separate LED strands. If one strand fails, the alarm contact is activated and the second strand continues to light
  • High system of protection IP 54 (optionally IP 65)
  • Dimensions: Ø 54 x 63mm per module

Specifications

  • Product Type
    Signal Towers & Stacklights
  • Series / Type
    BR50
  • Product Types
    Visual Indicators
  • Mounting Style
    Threaded Tube with Bracket
  • Mounting Height
    400 mm
  • Model Type
    BR50-T400
  • Material
    Stainless Steel
  • Min Operating Temperature
    -31 °F
  • Max Operating Temperature
    113 °F
  • Height
    18.11 in
  • Width
    2.64 in
  • Depth
    1.38 in
  • Weight
    0.66 lbs
  • Environmental Protection Standard
    IP65
  • Product Data Sheet
  • Operation Manual
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text