Motion
28250200000

PFANNENBERG
28250200000

Stacklight Tower -
MI ITEM #09237562
MFR #28250200000
Price$9.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
28250200000

Stacklight Tower -
MI ITEM #09237562
MFR #28250200000

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9.47/each

Specifications

Dimensions

  • Depth
    4.33 in
  • Height
    4.33 in
  • Weight
    0.05 lbs
  • Width
    2.95 in

Details

  • Environmental Protection Standard
    IP65
  • Housing Color
    RAL 9011
  • Manufacturer Product Page
  • Material
    Polycarbonate
  • Max Operating Temperature
    113 °F
  • Min Operating Temperature
    -31 °F
  • Model Type
    BR50-W
  • Mounting Style
    Wall Bracket
  • Operation Manual
  • Product Data Sheet
  • Product Type
    Signal Towers & Stacklights
  • Product Types
    Visual Indicators
  • Series / Type
    BR50

Overview

Mfr description
28250200000 BR50-W BR50 WALL BRACKET WIT
  • Plastic wall bracket for stand mounting (not for M12 connector)
  • accessorie for BR50 LED signal tower

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought