Motion
28250210000

PFANNENBERG
28250210000

Stacklight Tower -
Mi Item #09237563
MFR #28250210000
Price$8.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
28250210000

Stacklight Tower -
Mi Item #09237563
MFR #28250210000

Mfr description
28250210000 BR50-BG BR50 DIRECT MOUNTING
  • Appealing Design 54 mm diameter complements industrial machinery while offering excellent visibility
  • Modular design with 6 different color elements and 4 mounting methods
  • The light is amplified by the internal prisms of the impact-proof,heat-resistant and dust-proof polycarbonate lens and can be easily identified from all sides
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.24/each

Specifications

Dimensions

  • Height
    1
  • Weight
    0.05 lbs, 0.02
  • Width
    6.95

Details

  • Environmental Protection Standard
    IP65
  • Manufacturer Product Page
  • Max Operating Temperature
    113 °F
  • Min Operating Temperature
    -31 °F
  • Model Type
    BR50-BG
  • Mounting Style
    Direct Mount
  • Operation Manual
  • Product Data Sheet
  • Product Type
    Signal Towers & Stacklights
  • Product Types
    Visual Indicators
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)