Motion
28250220000

PFANNENBERG
28250220000

Audible & Visual Signal Accessory - Module Gasket, IP65
Mi Item #09237564
MFR #28250220000
Price$1.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
28250220000

Audible & Visual Signal Accessory - Module Gasket, IP65
Mi Item #09237564
MFR #28250220000

Mfr description
28250220000 BR50-MG MODULE GSKT IP65
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.35/each

Specifications

Dimensions

  • Weight
    0.05 lbs

Details

  • Product Type
    Audible & Visual Signal Accessories
  • Product Types
    Modlue Gasket
  • Series
    BR50-MG
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)