Motion
28250230000

PFANNENBERG
28250230000

Stacklight Tower - 230 V ac;24 V dc
Mi Item #09237565
MFR #28250230000
Price$1.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PFANNENBERG
28250230000

Stacklight Tower - 230 V ac;24 V dc
Mi Item #09237565
MFR #28250230000

Mfr description
28250230000 BR50-TG BR50 TUBE GASKET IP
  • Appealing Design 54 mm diameter complements industrial machinery while offering excellent visibility
  • Modular design with 6 different color elements and 4 mounting methods
  • The light is amplified by the internal prisms of the impact-proof,heat-resistant and dust-proof polycarbonate lens and can be easily identified from all sides
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.35/each

Specifications

Dimensions

  • Weight
    0.05 lbs

Details

  • Environmental Protection Standard
    IP65
  • Manufacturer Product Page
  • Max Operating Temperature
    113 °F
  • Min Operating Temperature
    -31 °F
  • Model Type
    BR50-TG
  • Operating Voltage Range
    230 V ac;24 V dc
  • Operation Manual
  • Product Data Sheet
  • Product Type
    Signal Towers & Stacklights
  • Product Types
    Visual Indicators
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)