Motion
CDQ2B50TN-65DZ-A73

SMC CORP OF AMERICA
CDQ2B50TN-65DZ-A73

CDQ2B50TN-65DZ-A73
Mi Item #09237808
MFR #CDQ2B50TN-65DZ-A73
Price$141.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B50TN-65DZ-A73

CDQ2B50TN-65DZ-A73
Mi Item #09237808
MFR #CDQ2B50TN-65DZ-A73

Mfr description
CDQ2B50TN-65DZ-A73
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$141.47/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Through Hole
  • Mounting Type
    Through Hole
  • Port Thread Standard
    NPT
  • Product Type
    Compact Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CQ2-Z
  • Type
    Compact
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)