Motion
CFW110170T6OYZ

WEG ELECTRIC CORP
CFW110170T6OYZ

CFW110170T6OYZ
Mi Item #09238231
MFR #CFW110170T6OYZ
Price$42,686.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
CFW110170T6OYZ

CFW110170T6OYZ
Mi Item #09238231
MFR #CFW110170T6OYZ

Mfr description
CFW110170T6OYZ 600V 170AMPS DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42,686.16/each

Specifications

Details

  • Additional Details
    SoftPLC inc, p, ated Graphic LCD display Conf, mal Coating 3C2 IEC 60721-3-32002 Mem, y card included USB p, t standard
  • Agency Listing
    UL, CE, C-Tick, CS, IRAM
  • Ambient Temperature Range
    -10 to 45 °C, 14 to 113 °F
  • Backup Option Cards
    Memory card
  • Chk Input Line Choke Or Dc Link Chk
    Internal DC Link Choke
  • Configurable Digital Inputs Outputs
    6 In, 3 Out
  • Drive Supply Voltage
    500/690 V ac
  • Enclosure Rating
    IP20
  • Enclosure Type
    IP20
  • Keypad / Display
    Graphical LCD
  • Manufacturer Catalog Number
    CFW110170T6OYZ
  • Max Ambient Temperature
    45 °C, 113 °F
  • Min Ambient Temperature
    -10 °C, 14 °F
  • Motor Phase
    3
  • Number Of Analog Inputs
    2
  • Number Of Analog Outputs
    2
  • Number Of Digital Inputs
    6
  • Number Of Digital Outputs
    3
  • Number Of Digital Outputs Relays
    3
  • Number Of Input Phases
    3
  • Number Of Output Phases
    3
  • Number of Relays
    3
  • Operating Temperature Range
    14 to 113 °F, -10 to 45 °C
  • Operation Mode
    V/f, VVW, Vector and PM motor
  • Output Current Heavy Duty
    150 A
  • Output Current Normal Duty
    170 A
  • PI / PID Controller
    Yes
  • PLC Functions
    SoftPLC
  • Product Type
    AC Variable Frequency & Servo Drives
  • Safety Option Cards
    0
  • Series
    CFW11
  • Standard Operating Temperature Range
    14 to 113 °F
  • Standards Met
    UL, CE, C-Tick, CS, IRAM
  • Trade / Brand Name
    CFW11
  • Typical Application
    Three-phase induction motors and permanent magnets synchronous motors
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)