Motion
00318ES1C184T-W22

WEG ELECTRIC CORP
00318ES1C184T-W22

Motor - 3 hp, 1800 rpm, 1 ph, 208-230 V, 184T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
MI ITEM #09238234
MFR #00318ES1C184T-W22
Price$1,595.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WEG ELECTRIC CORP
00318ES1C184T-W22

Motor - 3 hp, 1800 rpm, 1 ph, 208-230 V, 184T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure
MI ITEM #09238234
MFR #00318ES1C184T-W22

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,595.17/each

Specifications

Dimensions

  • Frame Size
    184T

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Category
    General Purpose Motor
  • Motor Horsepower
    3 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    208-230 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm

Overview

Mfr description
00318ES1C184T-W22 WEG MOTOR SINGLE PHASE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought