Motion
246-3M-06

MEGADYNE
246-3M-06

RPP, 3 mm Pitch, 246 mm Pitch Length, 6 mm Width, 82 Teeth, Chloroprene Material
MI ITEM #09238563
MFR #246-3M-06
Price$9.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MEGADYNE
246-3M-06

RPP, 3 mm Pitch, 246 mm Pitch Length, 6 mm Width, 82 Teeth, Chloroprene Material
MI ITEM #09238563
MFR #246-3M-06

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9.10/each

Specifications

Dimensions

  • Overall Length
    246 mm
  • Overall Width  
    6 mm
  • Pitch
    3 mm
  • Pitch Length
    246 mm

Details

  • Belt Type
    RPP
  • Material
    Chloroprene
  • Number Of Teeth  
    82

Overview

Mfr description
246-3M-06 HTB TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought