Motion
MGPM25TF-50AZ-M9PWZ

SMC CORP OF AMERICA
MGPM25TF-50AZ-M9PWZ

MGPM25TF-50AZ-M9PWZ
Mi Item #09238724
MFR #MGPM25TF-50AZ-M9PWZ
Price$408.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM25TF-50AZ-M9PWZ

MGPM25TF-50AZ-M9PWZ
Mi Item #09238724
MFR #MGPM25TF-50AZ-M9PWZ

Mfr description
MGPM25TF-50AZ-M9PWZ MGP CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$408.32/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Lead Wire Length
    5 m

Details

  • Actuation
    Double Acting
  • Adjuster Option
    Adjustable Cushion Both End
  • Auto-Switch
    Yes
  • Bearings
    Slide Bearing
  • Body Material
    Aluminum
  • Body Option
    Internally Guided
  • Body Type
    Compact
  • Bracket 1
    Side Tapped
  • Compact Cylinder Type
    Guided Compact
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Guided
  • Cylinder Suffix
    TF-50AZ-M9PWZ
  • Guide Type
    Slide Bearing
  • Lead Wire Prewire Connector
    No Connector
  • Lock Type
    No Lock
  • Magnet
    Magnetic Piston
  • Mounting Type
    Side Tapped
  • Options Included
    Air Cushion, Magnetic Piston
  • Piping Type
    Direct
  • Piston Action
    Double-Acting
  • Port Gender
    Female
  • Port Thread Standard
    G
  • Product Type
    Guided Air Cylinders
  • Rod Type
    Single Rod
  • Series
    Standard Guided Cylinder - MGP
  • Special Applications
    Lifting | Pushing
  • Stroke Adjuster Type
    Adjustable Extension Type, Adjustable Stroke Cylinder
  • Suffix For Stroke
    AZ
  • Type
    Guide Cylinder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)