Motion
ROLOC EXL UNITIZED WHEEL 3S FN 3" 7010309569

3M
ROLOC EXL UNITIZED WHEEL 3S FN 3" 7010309569

Scotch-Brite™ Roloc™ EXL Unitized Wheel TR, 3 in x 1/4 in x NH 3S FIN, 100 per case, SPR 022530A
Mi Item #09238766
MFR #ROLOC EXL UNITIZED WHEEL 3S FN 3" 7010309569
Price$18.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
ROLOC EXL UNITIZED WHEEL 3S FN 3" 7010309569

Scotch-Brite™ Roloc™ EXL Unitized Wheel TR, 3 in x 1/4 in x NH 3S FIN, 100 per case, SPR 022530A
Mi Item #09238766
MFR #ROLOC EXL UNITIZED WHEEL 3S FN 3" 7010309569

Mfr description
ROLOC EXL UNITIZED WHEEL 3S FN 3"
  • For industrial/occupational use only. Not for consumer sale or use.
  • Strong unitized construction provides effective edge deburring and finishing
  • Hard densities offer good edge retention, which helps maintain consistent shape and cutting action
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.06/each

Specifications

Dimensions

  • Overall Diameter
    3 in
  • Overall Width
    0.25 in

Details

  • Abrasive Material
    Silicon Carbide
  • Color
    Gray
  • Long Description
    The ROLOC EXL Unitized Wheel 3S FN 3" 7010309569 Non-Woven & Deburring Wheel is constructed with Silicon Carbide abrasive material and features a 3 in wheel diameter in a 3S Fine grade with Roloc attachment, making it suitable for quick-change deburring and polishing applications.
  • Manufacturer Upc Number
    00048011336077
  • UPC_NO
    00048011336077
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)