1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GARLOCK FLUID SEALING PRO
11005-0325
1.3750 in Shaft Range, Nitrile Material
MI ITEM #
09239384
MFR #
11005-0325
Your Price
$16.58
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
V-Rings
GARLOCK FLUID SEALING PRO 11005-0325
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GARLOCK FLUID SEALING PRO
11005-0325
1.3750 in Shaft Range, Nitrile Material
MI ITEM #
09239384
MFR #
11005-0325
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$16.58
/each
(List
$19.07
)
Qty
Add to Cart
Overview
Mfr description
432 V-RING SOLID 1.375"ID 2.000"OD
Specifications
Shaft Or Inside Diameter Range
1.3750 in
Lip Material
Nitrile
Cross Section
0.3130 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data