Specifications
Dimensions
- Shaft Or Inside Diameter Range5.0000 in
Details
- Cross Section0.5000 in
- Lip MaterialNitrile
- Operating Temperature Range-40 to 121 °C, -40 to 250 °F
- SeriesCHEVRON
Overview
Mfr description
432M V-RING SOLID 5.000"ID 6.000"OD