Motion
11006-0331
1.7500 in Shaft Range, 0.3130 in Cross Section, Nitrile Material
MI ITEM #09239844
MFR #11006-0331
Price$17.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.7500 in Shaft Range, 0.3130 in Cross Section, Nitrile Material
MI ITEM #09239844
MFR #11006-0331

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17.87/each

Specifications

Dimensions

  • Shaft Or Inside Diameter Range
    1.7500 in

Details

  • Cross Section
    0.3130 in
  • Lip Material
    Nitrile
  • Operating Temperature Range
    -40 to 121 °C, -40 to 250 °F
  • Series
    CHEVRON

Overview

Mfr description
432 V-RING SPLIT 1.750"ID 2.375"OD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought