Overview
Mfr description
432M V-RING SPLIT 4.750"ID 5.750"OD
Specifications
- Shaft Or Inside Diameter Range4.7500 in
- Lip MaterialNitrile
- Cross Section0.5000 in
- Operating Temperature Range-40 to 121 °C, -40 to 250 °F
- SeriesCHEVRON
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data