Motion
11006-1923
2.0000 in Shaft Range, 0.4060 in Cross Section, Nitrile Material
MI ITEM #09239959
MFR #11006-1923
List Price$27.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.0000 in Shaft Range, 0.4060 in Cross Section, Nitrile Material
MI ITEM #09239959
MFR #11006-1923

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27.42/each for your price

Overview

Mfr description
432 V-RING SPLIT 2.000"ID 2.813"OD

Specifications

  • Shaft Or Inside Diameter Range
    2.0000 in
  • Lip Material
    Nitrile
  • Cross Section
    0.4060 in
  • Operating Temperature Range
    -40 to 121 °C, -40 to 250 °F
  • Series
    CHEVRON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought