1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GARLOCK FLUID SEALING PRO
11005-0461
1.7500 in Shaft Range, 0.3750 in Cross Section, Nitrile Material
MI ITEM #
09240216
MFR #
11005-0461
Price
$21.57
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
Seals
V-Rings
GARLOCK FLUID SEALING PRO 11005-0461
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GARLOCK FLUID SEALING PRO
11005-0461
1.7500 in Shaft Range, 0.3750 in Cross Section, Nitrile Material
MI ITEM #
09240216
MFR #
11005-0461
Mfr description
432 V-RING SOLID 1.750"ID 2.500"OD
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$21
.57
/each
Add to Cart
Specifications
Dimensions
Shaft Or Inside Diameter Range
1.7500 in
Details
Cross Section
0.3750 in
Lip Material
Nitrile
Operating Temperature Range
-40 to 121 °C, -40 to 250 °F
Series
CHEVRON
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items