Specifications
Dimensions
- Shaft Or Inside Diameter Range8.5000 in
Details
- Cross Section0.3750 in
- Lip MaterialNitrile
- Operating Temperature Range-40 to 121 °C, -40 to 250 °F
- SeriesCHEVRON
Overview
Mfr description
432M V-RING SOLID 8.500"ID 9.250"OD