Motion
11005-0334
2.0000 in Shaft Range, 0.3130 in Cross Section, Nitrile Material
Mi Item #09240479
MFR #11005-0334
Price$18.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2.0000 in Shaft Range, 0.3130 in Cross Section, Nitrile Material
Mi Item #09240479
MFR #11005-0334

Mfr description
432 V-RING SOLID 2.000"ID 2.625"OD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.81/each

Specifications

Dimensions

  • Shaft Or Inside Diameter Range
    2.0000 in

Details

  • Cross Section
    0.3130 in
  • Lip Material
    Nitrile
  • Operating Temperature Range
    -40 to 121 °C, -40 to 250 °F
  • Series
    CHEVRON
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)