Motion
11198-0177
3.5000 in Shaft Range, 0.2500 in Cross Section, Nitrile Material
MI ITEM #09240918
MFR #11198-0177
List Price$31.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3.5000 in Shaft Range, 0.2500 in Cross Section, Nitrile Material
MI ITEM #09240918
MFR #11198-0177

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$31.01/each for your price

Overview

Mfr description
532 V-RING SOLID 3.500"ID 4.000"OD

Specifications

  • Shaft Or Inside Diameter Range
    3.5000 in
  • Lip Material
    Nitrile
  • Cross Section
    0.2500 in
  • Operating Temperature Range
    -40 to 149 °C, -40 to 300 °F
  • Series
    CHEVRON

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text