Specifications
Dimensions
- Shaft Or Inside Diameter Range16.0000 in
Details
- Cross Section0.7500 in
- Lip MaterialNitrile
- Operating Temperature Range-40 to 121 °C, -40 to 250 °F
- SeriesCHEVRON
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)