Specifications
Dimensions
- Shaft Or Inside Diameter Range9.0000 in
Details
- Cross Section0.5000 in
- Lip MaterialNitrile
- Operating Temperature Range-29 to 149 °C, -20 to 300 °F
- SeriesCHEVRON
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)