Motion
AD211-812NI

LMI PUMPS
AD211-812NI

LMI Solenoid Driven Metering Pump: Manual Control, 250 PSI Max Discharge Pressure, 0.21 Gal/Hr Max Flow Rate, 3 Year Warranty
MI ITEM #09260616
MFR #AD211-812NI
List Price$2,078.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LMI PUMPS
AD211-812NI

LMI Solenoid Driven Metering Pump: Manual Control, 250 PSI Max Discharge Pressure, 0.21 Gal/Hr Max Flow Rate, 3 Year Warranty
MI ITEM #09260616
MFR #AD211-812NI

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,078.13/each for your price

Overview

Mfr description
AD211-812NI METERING PUMP
  • Adjustable stroke frequency with the flexibility of up to 1000:1 turndown ratio
  • Universal power supply
  • Double-ball check valves for improved accuracy and reliability
  • FastPrime liquid ends allow you to efficiently prime the pump without depressurizing the discharge line
  • Digital and analog outputs provide convenient user control interface with remote systems
  • Easy-to-read LCD interface gives you a consistent clear view of content
  • A selection of options allows you to customize pump performance to your application
  • Standard Features:
  • Push button controls, LCD user interface, Durable and lockable clear cover, Theoretical flow rate display, NEMA 4X/IP-65 enclosure, Industrial grade IP-68 external signal/equipment interface
  • 3-year Warranty
  • UL, CUL, NSF 50, 372, 61, CE Certifications
  • Optional Features
  • Four function valve, AUTOPRIME™ liquid End, High viscosity liquid end, Dual low level float switch, Digi-Pulse flow monitor, Repair & preventive maintenance kits, Calibration columns

Specifications

  • Max Discharge Volume
    0.21 gal/h
  • Max Discharge Pressure
    250 psi
  • Settings
    Manual Control
  • Inputs
    Manual Control
  • Pump Material
    PVDF
  • Diaphragm Material
    PTFE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text