Motion
AD941-828SI

LMI PUMPS
AD941-828SI

Solenoid-driven Metering Pump - 0.5 GPH;1.9 L/h Max Discharge, 250 psi;17.2 bar Max
Mi Item #09260715
MFR #AD941-828SI
Price$2,674.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LMI PUMPS
AD941-828SI

Solenoid-driven Metering Pump - 0.5 GPH;1.9 L/h Max Discharge, 250 psi;17.2 bar Max
Mi Item #09260715
MFR #AD941-828SI

Mfr description
AD941-828SI METERING PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,674.30/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1/4 in OD Tube

Details

  • Application
    Chemical Dosing, Water Treatment
  • Ball Material
    Ceramic
  • Control Type
    Pulse/Analog Input w/ Dual Manual Control - Advanced Features
  • Description
    Electronic Metering Pump
  • Diaphragm Material
    Fluorofilm
  • Discharge Pressure
    250 psi;17.2 bar
  • Flow Rate
    0.02 to 1.9, 0.005 to 0.5
  • For Use With
    Chemicals
  • Group & Class
    Electronic Metering Pumps
  • Head Material
    PVC
  • Includes
    6-pin Control Cable, Ceramic Weight, Foot Valve, Injection Check Valve, Quick Start Guide, Suction/Discharge Tubing, Tube Connection Hardware
  • Manufacturer Catalog Number
    AD941-828SI
  • Max Discharge Pressure
    250 psi;17.2 bar
  • Max Discharge Volume
    0.5 GPH;1.9
  • Max Pressure
    17.2 bar, 250 psi
  • Maximum Flow Rate
    1.9, 0.5
  • Pressure Range
    Max 17.2 bar, Max 250 psi
  • Product Line
    AD94
  • Pump Material
    PVC
  • Pump Type
    Solenoid Diaphragm
  • Seal Material
    Polyprel
  • Type Design
    Solenoid Diaphragm
  • Valve Material
    Ceramic
  • Wetted Materials
    Ceramic, PTFE, PVC, Polyprel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)