Motion
AD851-634VI

LMI PUMPS
AD851-634VI

Solenoid-driven Metering Pump - 1.0 GPH;3.8 L/h Max Discharge, 110 psi;7.6 bar Max
Mi Item #09260759
MFR #AD851-634VI
Price$2,343.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LMI PUMPS
AD851-634VI

Solenoid-driven Metering Pump - 1.0 GPH;3.8 L/h Max Discharge, 110 psi;7.6 bar Max
Mi Item #09260759
MFR #AD851-634VI

Mfr description
AD851-634VI METERING PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,343.20/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    0.9380 in OD, 1/2 in OD

Details

  • Application
    High Viscosity Fluids, Polymers
  • Ball Material
    316SS
  • Control Type
    Pulse/Analog Input w/ Dual Manual Control
  • Description
    Electronic Metering Pump
  • Diaphragm Material
    PTFE
  • Discharge Pressure
    110 psi;7.6 bar
  • Flow Rate
    0.04 to 3.8, 0.01 to 1.0
  • For Use With
    High Viscosity Fluids, Polymers
  • Group & Class
    Electronic Metering Pumps
  • Head Material
    Polypropylene
  • Includes
    Ceramic Weight, Foot Valve, Injection Check Valve, Quick Start Guide, Suction/Discharge Tubing, Tube Connection Hardware
  • Manufacturer Catalog Number
    AD851-634VI
  • Max Discharge Pressure
    110 psi;7.6 bar
  • Max Discharge Volume
    1.0 GPH;3.8
  • Max Pressure
    7.6 bar, 110 psi
  • Maximum Flow Rate
    3.8, 1.0
  • Pressure Range
    Max 110 psi, Max 7.6 bar
  • Product Line
    AD85
  • Pump Material
    Polypropylene
  • Pump Type
    Solenoid Diaphragm
  • Seal Material
    PTFE
  • Type Design
    Solenoid Diaphragm
  • Valve Material
    316 Stainless Steel
  • Wetted Materials
    316 Stainless Steel, PTFE, Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)