Motion
AD251-833SI

LMI PUMPS
AD251-833SI

LMI Solenoid Driven Metering Pump: Manual Control, 110 PSI Max Discharge Pressure, 1 Gal/Hr Max Flow Rate, 3 Year Warranty
Mi Item #09260773
MFR #AD251-833SI
Price$2,372.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LMI PUMPS
AD251-833SI

LMI Solenoid Driven Metering Pump: Manual Control, 110 PSI Max Discharge Pressure, 1 Gal/Hr Max Flow Rate, 3 Year Warranty
Mi Item #09260773
MFR #AD251-833SI

Mfr description
AD251-833SI METERING PUMP
  • Adjustable stroke frequency with the flexibility of up to 1000:1 turndown ratio
  • Universal power supply
  • Double-ball check valves for improved accuracy and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,372.49/each

Specifications

Details

  • Diaphragm Material
    PTFE
  • Inputs
    Manual Control
  • Max Discharge Pressure
    110 psi
  • Max Discharge Volume
    1 gal/h
  • Pump Material
    PVDF
  • Settings
    Manual Control
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)