Specifications
Details
- Diaphragm MaterialPTFE
- Inputs4-20mA Control, Pulse Control, Manual Control
- Max Discharge Pressure110 psi
- Max Discharge Volume1 gal/h
- Pump MaterialPVDF
- Settings4-20mA Control, Pulse Control, Manual Control
Overview
Mfr description
AD851-833SI METERING PUMP
- Adjustable stroke frequency with the flexibility of up to 1000:1 turndown ratio
- Universal power supply
- Double-ball check valves for improved accuracy and reliability
- FastPrime liquid ends allow you to efficiently prime the pump without depressurizing the discharge line
- Digital and analog outputs provide convenient user control interface with remote systems
- Easy-to-read LCD interface gives you a consistent clear view of content
- A selection of options allows you to customize pump performance to your application
- Standard Features:
- Push button controls, LCD user interface, Durable and lockable clear cover, Theoretical flow rate display, NEMA 4X/IP-65 enclosure, Industrial grade IP-68 external signal/equipment interface
- 3-year Warranty
- UL, CUL, NSF 50, 372, 61, CE Certifications
- Optional Features
- Four function valve, AUTOPRIME™ liquid End, High viscosity liquid end, Dual low level float switch, Digi-Pulse flow monitor, Repair & preventive maintenance kits, Calibration columns