Motion
AD851-930NI

LMI PUMPS
AD851-930NI

LMI Solenoid Driven Metering Pump: 4-20mA Control, Pulse Control, Manual Control, 110 PSI Max Discharge Pressure, 1 Gal/Hr Max Flow Rate, 3 Year Warranty
Mi Item #09260784
MFR #AD851-930NI
Price$2,649.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LMI PUMPS
AD851-930NI

LMI Solenoid Driven Metering Pump: 4-20mA Control, Pulse Control, Manual Control, 110 PSI Max Discharge Pressure, 1 Gal/Hr Max Flow Rate, 3 Year Warranty
Mi Item #09260784
MFR #AD851-930NI

Mfr description
AD851-930NI METERING PUMP
  • Adjustable stroke frequency with the flexibility of up to 1000:1 turndown ratio
  • Universal power supply
  • Double-ball check valves for improved accuracy and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,649.28/each

Specifications

Details

  • Diaphragm Material
    PTFE
  • Inputs
    4-20mA Control, Pulse Control, Manual Control
  • Max Discharge Pressure
    110 psi
  • Max Discharge Volume
    1 gal/h
  • Pump Material
    Acrylic
  • Settings
    4-20mA Control, Pulse Control, Manual Control
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)