Motion
AD251-A30HI

LMI PUMPS
AD251-A30HI

Solenoid-driven Metering Pump - 0.8 GPH;3.0 L/h Max Discharge, 110 psi;7.6 bar Max
Mi Item #09260813
MFR #AD251-A30HI
Price$2,584.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LMI PUMPS
AD251-A30HI

Solenoid-driven Metering Pump - 0.8 GPH;3.0 L/h Max Discharge, 110 psi;7.6 bar Max
Mi Item #09260813
MFR #AD251-A30HI

Mfr description
AD251-A30HI METERING PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,584.84/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3/8 in OD

Details

  • Application
    Hydrogen Peroxide, Off-gassing Fluids, Sodium Hypochlorite
  • Ball Material
    Ceramic
  • Control Type
    Dual Manual
  • Description
    Electronic Metering Pump with AutoPrime Liquid End
  • Diaphragm Material
    PTFE
  • Discharge Pressure
    110 psi;7.6 bar
  • Flow Rate
    0.03 to 3.0, 0.008 to 0.8
  • For Use With
    Off-gassing liquids such as sodium hypochlorite or hydrogen peroxide
  • Group & Class
    Electronic Metering Pumps
  • Head Material
    Acrylic
  • Includes
    Ceramic Weight, Foot Valve, Injection Check Valve, Quick Start Guide, Suction/Discharge Tubing, Tube Connection Hardware
  • Manufacturer Catalog Number
    AD251-A30HI
  • Max Discharge Pressure
    110 psi;7.6 bar
  • Max Discharge Volume
    0.8 GPH;3.0
  • Max Pressure
    7.6 bar, 110 psi
  • Maximum Flow Rate
    3.0, 0.8
  • Pressure Range
    Max 110 psi, Max 7.6 bar
  • Product Line
    AD25
  • Pump Material
    Acrylic, PVC, Ceramic
  • Pump Type
    Solenoid Actuated Diaphragm
  • Seal Material
    Polyprel
  • Type Design
    Solenoid Diaphragm
  • Valve Material
    Ceramic
  • Wetted Materials
    Acrylic, Ceramic, PTFE, PVC, Polyprel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)