Motion
AD861-644VI

LMI PUMPS
AD861-644VI

Solenoid-driven Metering Pump - 2.0 GPH;7.6 L/h Max Discharge, 50 psi;3.4 bar Max
Mi Item #09260826
MFR #AD861-644VI
Price$2,889.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LMI PUMPS
AD861-644VI

Solenoid-driven Metering Pump - 2.0 GPH;7.6 L/h Max Discharge, 50 psi;3.4 bar Max
Mi Item #09260826
MFR #AD861-644VI

Mfr description
AD861-644VI METERING PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,889.46/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    0.9380 in OD, 1/2 in OD

Details

  • Application
    High Viscosity Fluids, Polymers
  • Ball Material
    316SS
  • Control Type
    Pulse/Analog Input w/ Dual Manual Control
  • Description
    High Viscosity Motor Driven Metering Pump
  • Diaphragm Material
    PTFE
  • Discharge Pressure
    50 psi;3.4 bar
  • Flow Rate
    0.08 to 7.6, 0.02 to 2.0
  • For Use With
    High Viscosity Fluids, Polymers
  • Group & Class
    Motor Driven Metering Pumps
  • Head Material
    Polypropylene
  • Includes
    Ceramic Weight, Foot Valve, Injection Check Valve, Quick Start Guide, Suction/Discharge Tubing, Tube Connection Hardware
  • Manufacturer Catalog Number
    AD861-644VI
  • Max Discharge Pressure
    50 psi;3.4 bar
  • Max Discharge Volume
    2.0 GPH;7.6
  • Max Pressure
    3.4 bar, 50 psi
  • Maximum Flow Rate
    7.6, 2.0
  • Pressure Range
    Max 3.4 bar, Max 50 psi
  • Product Line
    AD86
  • Pump Material
    Polypropylene
  • Pump Type
    Motor Driven Diaphragm
  • Seal Material
    PTFE
  • Type Design
    Motor Driven Diaphragm
  • Valve Material
    316 Stainless Steel
  • Wetted Materials
    316 Stainless Steel, PTFE, Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)