Motion
AD961-843NI

LMI PUMPS
AD961-843NI

LMI Solenoid Driven Metering Pump: 4-20mA Control, Pulse Control, Manual Control, 50 PSI Max Discharge Pressure, 2 Gal/Hr Max Flow Rate, 3 Year Warranty
Mi Item #09260840
MFR #AD961-843NI
Price$3,202.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LMI PUMPS
AD961-843NI

LMI Solenoid Driven Metering Pump: 4-20mA Control, Pulse Control, Manual Control, 50 PSI Max Discharge Pressure, 2 Gal/Hr Max Flow Rate, 3 Year Warranty
Mi Item #09260840
MFR #AD961-843NI

Mfr description
AD961-843NI METERING PUMP
  • Adjustable stroke frequency with the flexibility of up to 1000:1 turndown ratio
  • Universal power supply
  • Double-ball check valves for improved accuracy and reliability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,202.86/each

Specifications

Details

  • Diaphragm Material
    PTFE
  • Inputs
    4-20mA Control, Pulse Control, Manual Control
  • Max Discharge Pressure
    50 psi
  • Max Discharge Volume
    2 gal/h
  • Pump Material
    PVDF
  • Settings
    4-20mA Control, Pulse Control, Manual Control
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)