Motion
AD861-A48AI

LMI PUMPS
AD861-A48AI

Solenoid-driven Metering Pump - 1.8 GPH;6.8 L/h Max Discharge, 50 psi;3.4 bar Max
Mi Item #09260885
MFR #AD861-A48AI
Price$2,852.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LMI PUMPS
AD861-A48AI

Solenoid-driven Metering Pump - 1.8 GPH;6.8 L/h Max Discharge, 50 psi;3.4 bar Max
Mi Item #09260885
MFR #AD861-A48AI

Mfr description
AD861-A48AI METERING PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,852.85/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3/8 in OD

Details

  • Application
    Hydrogen Peroxide, Off-gassing Fluids, Sodium Hypochlorite
  • Ball Material
    Ceramic
  • Control Type
    Pulse/Analog Input w/ Dual Manual Control
  • Description
    Electronic Metering Pump with AutoPrime Liquid End
  • Diaphragm Material
    PTFE
  • Discharge Pressure
    50 psi;3.4 bar
  • Flow Rate
    0.068 to 6.8, 0.018 to 1.8
  • For Use With
    Off-gassing liquids such as sodium hypochlorite or hydrogen peroxide
  • Group & Class
    Electronic Metering Pumps
  • Head Material
    PVC
  • Includes
    5-pin Control Cable, Ceramic Weight, Foot Valve, Injection Check Valve, Quick Start Guide, Suction/Discharge Tubing, Tube Connection Hardware
  • Manufacturer Catalog Number
    AD861-A48AI
  • Max Discharge Pressure
    50 psi;3.4 bar
  • Max Discharge Volume
    1.8 GPH;6.8
  • Max Pressure
    3.4 bar, 50 psi
  • Maximum Flow Rate
    6.8, 1.8
  • Pressure Range
    Max 3.4 bar, Max 50 psi
  • Product Line
    AD86
  • Pump Material
    PVC
  • Pump Type
    Electronic Metering
  • Seal Material
    PTFE / Polyprel
  • Type Design
    Solenoid Diaphragm
  • Valve Material
    Ceramic
  • Wetted Materials
    Ceramic, PTFE, PVC, Polyprel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)