Motion
B111-393SI

LMI PUMPS
B111-393SI

Solenoid-driven Metering Pump - 1.6 GPH;6.1 L/h Max Discharge, 150 psi;10.3 bar Max
Mi Item #09260902
MFR #B111-393SI
Price$2,337.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LMI PUMPS
B111-393SI

Solenoid-driven Metering Pump - 1.6 GPH;6.1 L/h Max Discharge, 150 psi;10.3 bar Max
Mi Item #09260902
MFR #B111-393SI

Mfr description
B111-393SI METERING PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,337.34/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    3/8 in OD

Details

  • Application
    Chemical Dosing, Water Treatment
  • Ball Material
    Ceramic
  • Control Type
    Dual Manual
  • Description
    Solenoid Actuated Diaphragm Pump
  • Diaphragm Material
    PTFE
  • Discharge Pressure
    150 psi;10.3 bar
  • Flow Rate
    0.0 to 6.1, 0.0 to 1.6
  • For Use With
    Chemicals
  • Group & Class
    Solenoid Actuated Diaphragm Pumps
  • Head Material
    PVDF
  • Includes
    Ceramic Weight, Foot Valve, Injection Check Valve, Quick Start Guide, Suction/Discharge Tubing, Tube Connection Hardware
  • Manufacturer Catalog Number
    B111-393SI
  • Max Discharge Pressure
    150 psi;10.3 bar
  • Max Discharge Volume
    1.6 GPH;6.1
  • Max Pressure
    10.3 bar, 150 psi
  • Maximum Flow Rate
    6.1, 1.6
  • Pressure Range
    Max 10.3 bar, Max 150 psi
  • Product Line
    B11
  • Pump Material
    PVDF
  • Pump Type
    Solenoid Diaphragm
  • Seal Material
    PTFE
  • Type Design
    Solenoid Diaphragm
  • Valve Material
    Ceramic
  • Wetted Materials
    Ceramic, PTFE, PVDF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)